This product requires certification to purchase.

12 in. Large Mini-Split Stand

DiversiTech®

12 in. Large Mini-Split Stand

  • Fast #
  • Part #DIVQSMS1204
  • Item #10281425
  • Manufacturer Part #QSMS1204
5 out of 5 Customer Rating
Brand image
DiversiTech®

12 in. Large Mini-Split Stand

  • Fast #
  • Part #DIVQSMS1204
  • Item #10281425
  • Manufacturer Part #QSMS1204
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Made from strong 14 ga square tubing capable of supporting up to 400 lb
  • Powder-coated finish for outdoor use
  • Comes partially assembled to save time and labor
  • Each 6 x 6 ft is made from 11 ga steel and is adjustable up to 1-1/4 in height
  • 50 Durometer rubber pads are pre-installed on each foot to reduce vibration and noise
  • Each stand comes with "hat channel" mounting arms which add strength and dissipate sound and vibration
  • Requires Certification
Dimensions & Measurements
Allowable Load
400 lb
Height
12 in
Length
12 in
Characteristics & Features
Brand Model Compatibility
Quick-Sling
Color Finish Name
Tan
Material
Steel
Warranty & Product Information
Product Type
Mini-Split Stand
Type
DIVQSMS1204
UPC
095247167609