This product requires certification to purchase.

14 in. Condensate Drain Pan Trap 3/4 in. Plastic

DiversiTech®

14 in. Condensate Drain Pan Trap 3/4 in. Plastic

  • Fast #
  • Part #DIVDTK113
  • Item #10269831
  • Manufacturer Part #DTK113
3.5 out of 5 Customer Rating
Brand image
DiversiTech®

14 in. Condensate Drain Pan Trap 3/4 in. Plastic

  • Fast #
  • Part #DIVDTK113
  • Item #10269831
  • Manufacturer Part #DTK113
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Multiple cleanouts for easy maintenance
  • Watertight cap (1) allows easy access to clean drain trap; fits securely for no leakage
  • Tough, durable, schedule 40 PVC fittings for years of reliability
  • Clear PVC trap provides easy visibility of condensate flow and blockages
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3/4 in
Diameter - Inside 1
3/4 in
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Height
14 in
Size
3/4 in
Width
8-3/10 in
Characteristics & Features
Brand Model Compatibility
Asurity
Color Finish Name
White
Material
Plastic
Material Type
PVC
Schedule Class
40
Warranty & Product Information
UPC
095247154760