This product requires certification to purchase.

15 ft. Stranded Wire in Red

DiversiTech®

15 ft. Stranded Wire in Red

  • Fast #
  • Part #DIVW122
  • Item #759541
  • Manufacturer Part #W122
5 out of 5 Customer Rating
Brand image
DiversiTech®

15 ft. Stranded Wire in Red

  • Fast #
  • Part #DIVW122
  • Item #759541
  • Manufacturer Part #W122
5 out of 5 Customer Rating

X Points

Color Finish Name: Red Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • This copper wire is UL listed and THHN wire.
  • It is 19 strand copper and is 600 V as well as 90 degree Celsius rated.
  • For indoor or outdoor use
  • 12 gauge, red 15ft.
  • Requires Certification
Dimensions & Measurements
Length
15 ft
Characteristics & Features
Cable or Wire Type
THHN
Color Finish Category
Reds
Color Finish Name
Red
Material
Copper
Stranded or Solid
Stranded
Electrical & Operational Information
Temperature Rating
194
Volts
600V
Wire Gauge (AWG)
12 ga
Warranty & Product Information
UL Listed
Yes
UPC
095474056332