This product requires certification to purchase.

18 Pack Standard Wire Connector

DiversiTech®

18 Pack Standard Wire Connector

  • Fast #
  • Part #DIV6294
  • Item #3757570
  • Manufacturer Part #6294
4.1 out of 5 Customer Rating
Brand image
DiversiTech®

18 Pack Standard Wire Connector

  • Fast #
  • Part #DIV6294
  • Item #3757570
  • Manufacturer Part #6294
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 150
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Connectors are color coded with spring inserts.
  • Heat resistant (105 degree C) thermoplastic.
  • Can connect aluminum to aluminum and copper to aluminum (dry locations only).
  • Yellow
  • Requires Certification

Specifications

Color Finish Name:
Yellow
Material:
Plastic
Package Quantity:
Pack of 18
Product Type:
Wire Connector
UL Listed:
No
UPC:
780653016848