This product requires certification to purchase.

2-1/2 in. Grey Wire Connector

DiversiTech®

2-1/2 in. Grey Wire Connector

  • Fast #
  • Part #DIV6298
  • Item #3757598
  • Manufacturer Part #6298
5 out of 5 Customer Rating
Brand image
DiversiTech®

2-1/2 in. Grey Wire Connector

  • Fast #
  • Part #DIV6298
  • Item #3757598
  • Manufacturer Part #6298
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 100
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Copper to copper connections, aluminum to aluminum and copper to aluminum connections
  • Color-coded with spring inserts and heat resistant (105°C) polypropylene
  • The Devco® 6298 extra large gray winged – #18-#10 AWG UL, CSA 600 volts
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Sweat
End Connections
Sweat
Height
1/2 in
Length
2-1/2 in
Width
2-2/5 in
Characteristics & Features
Color Finish Name
Grey
Material
Plastic
Electrical & Operational Information
Wire Gauge (AWG)
10 ga;11 ga;12 ga;13 ga;14 ga;15 ga;16 ga;17 ga;18 ga
Warranty & Product Information
Product Type
Wire Connector
UL Listed
Yes
UPC
780653016916