This product requires certification to purchase.

20 ft. THHN Brass Stranded Wire in Blue

DiversiTech®

20 ft. THHN Brass Stranded Wire in Blue

  • Fast #
  • Part #DIVW144
  • Item #759556
  • Manufacturer Part #W144
4.6 out of 5 Customer Rating
Brand image
DiversiTech®

20 ft. THHN Brass Stranded Wire in Blue

  • Fast #
  • Part #DIVW144
  • Item #759556
  • Manufacturer Part #W144
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • This copper wire is UL listed and THHN wire.
  • It is 19 strand copper and is 600 V as well as 90 degree Celsius rated.
  • For indoor or outdoor use
  • 14 gauge, blue, 20ft.
  • Item shown in red
  • Requires Certification
Dimensions & Measurements
Length
20 ft
Characteristics & Features
Cable or Wire Type
THHN
Color Finish Category
Blues
Color Finish Name
Blue
Material
Brass
Electrical & Operational Information
Volts
600V
Wire Gauge (AWG)
14 ga
Warranty & Product Information
Product Type
Wire
UL Listed
Yes
UPC
095474057636