This product requires certification to purchase.

20A 120V Toggle Switch

DiversiTech®

20A 120V Toggle Switch

  • Fast #
  • Part #DIV620601
  • Item #4392850
  • Manufacturer Part #620-601
4.8 out of 5 Customer Rating
Brand image
DiversiTech®

20A 120V Toggle Switch

  • Fast #
  • Part #DIV620601
  • Item #4392850
  • Manufacturer Part #620-601
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Manufactured from durable pre-galvanized steel, and are designed to house and protect electrical wiring, switches, receptacles, and to support light fixtures
  • All steel octagon boxes are UL listed and acceptable for use in 2-hour fire rated walls and ceilings
  • Provide a means for adding cubic capacity or as an outlet box
  • Combination screw heads provide for faster installation
  • Supplied with twelve 3/4 in. knockouts
  • 4 in. square x 1-1/2 in. deep
  • Drawn steel construction
  • Requires Certification

Documents

Dimensions & Measurements
Depth
4 in
Height
1/2 in
Length
4 in
Width
4 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Ivory
Material
Steel
Electrical & Operational Information
AMP
20
Horsepower
1 hp
Power Source
Electric
Volts
120V
Warranty & Product Information
Product Type
Toggle Switch
UL Listed
Yes
UPC
032664488184