48 x 24 in. Commercial Egg Crate Louvered Diffuser
48 x 24 in. Commercial Egg Crate Louvered Diffuser
Package Quantity Info:
Each: 1 Inner Pack: 15 Case: 15-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Open cell design allows the light to be transmitted to the working area
- Reduces glare
- Approved by UL for use under sprinkler systems
Specifications
- Application:
- Commercial
- Color Finish Name:
- White
- Diffuser Size:
- 48 in x 24 in
- GRD Deflection Type:
- Egg Crate
- Length:
- 24 in
- Material:
- Plastic
- Thickness:
- 3/8 in
- UPC:
- 095247415199
- Width:
- 48 in