This product requires certification to purchase.

24V Condensate Switch 9-3/4 in.

DiversiTech®

24V Condensate Switch 9-3/4 in.

  • Fast #
  • Part #DIVUA1
  • Item #4121376
  • Manufacturer Part #UA-1
3.1 out of 5 Customer Rating
Brand image
DiversiTech®

24V Condensate Switch 9-3/4 in.

  • Fast #
  • Part #DIVUA1
  • Item #4121376
  • Manufacturer Part #UA-1
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1800
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • A universal low-voltage alarm that can indicate possible system trouble.
  • Use with the Wet Switch, SOS, Condensate Cop, CP-22 (all types) and all float switches on 24VAC control circuits.
  • If an alarm condition exists, the homeowner can turn the alarm off with a silence button until service is obtained, however a red trouble LED will remain lit.
  • Also features: easy 2 wire connection, label to print contractor information, and low current draw.
  • Actuates at greater than 18V to prevent any false alarms due to low voltage. Includes 2 wire nuts, a sheet metal screw, and double sided tape for convenient installation options.
  • Also includes instructions for wiring normally open switch systems (for the CP-22 or other condensate pumps).
  • Requires Certification
Dimensions & Measurements
Height
1 in
Length
9-3/4 in
Width
8 in
Characteristics & Features
Color Finish Name
Black
Proposition 65
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Power Source
Electric
Volts
24V
Warranty & Product Information
UPC
095247129034