This product requires certification to purchase.

25A Time Delay Cartridge Fuse

DiversiTech®

25A Time Delay Cartridge Fuse

  • Fast #
  • Part #DIVFLNR025T
  • Item #10281562
  • Manufacturer Part #FLNR025T
5 out of 5 Customer Rating
Brand image
DiversiTech®

25A Time Delay Cartridge Fuse

  • Fast #
  • Part #DIVFLNR025T
  • Item #10281562
  • Manufacturer Part #FLNR025T
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Available
    14  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment
Looking for compatible parts?

Product Details

Product Description
  • Dual-element design
  • Current limiting
  • The FLNR Series sets the standard for general purpose fuses.
  • The dual-element design provides advanced short-circuit and overload protection.
  • Requires Certification

Documents

Dimensions & Measurements
Package Quantity
Pack of 10
Characteristics & Features
Brand Model Compatibility
DiversiTech
Electrical & Operational Information
AMP
25
Volts
250V
Warranty & Product Information
Product Type
Fuse
Type
DIVFLNR025T
UPC
079458150728