25mm Drain Line Adapter for Ductless Mini-Split Indoor Unit
25mm Drain Line Adapter for Ductless Mini-Split Indoor Unit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 5760-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Adapters for metric mini-split units
- Converts metric fitting to standard drain line tubing sizes
Specifications
- Application:
- Cassettes
- Auto Switching Heat:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black, White
- Depth:
- 6 in
- Energy Star Compliant:
- No
- Fitting Size 1:
- 25 mm
- Fitting Size 2:
- 25 mm
- Fitting Sizes:
- 25 mm
- Height:
- 1 in
- Indoor Outdoor:
- Indoor
- Length:
- 6 in
- MiniSplit Parts or Accessory Type:
- Adapter
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
- Smart Home Enabled:
- No
- UPC:
- 095247130504
- Width:
- 3-1/2 in