This product requires certification to purchase.

3/4 hp 230V Condenser Motor

DiversiTech®

3/4 hp 230V Condenser Motor

  • Fast #
  • Part #DIVWG840467
  • Item #3352529
  • Manufacturer Part #WG840467
5 out of 5 Customer Rating
Brand image
DiversiTech®

3/4 hp 230V Condenser Motor

  • Fast #
  • Part #DIVWG840467
  • Item #3352529
  • Manufacturer Part #WG840467
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Direct drive furnace blower motors are specially designed to cover a range of applications. The motors are electrically reversible, feature an automatic thermal overload protector and a standard 48 frame motor casing size.
  • Motors feature reversing plugs, extended thru bolts, 36 inch leads and low power consumption.
  • Ball bearing design allows for greater heat endurance, improved performance, increased reliability, and enhanced motor life.
  • Extended mounting bolts provides easier installation in cramped spaces and allows the installer to start the threaded mounting nut quickly and efficiently.
  • The electrical reversing plug simplifies rotation direction changes and the wires are thirty inches long, making it easier for the contractor to install the new motor.
  • Run capacitor connections are insulated for increased safety and flag disconnects are provided.
  • Detailed and large wiring diagrams are on the motor and the motor carton, and also in the installation and safety instruction sheet.
  • Requires Certification
Dimensions & Measurements
Diameter
1/2 in
Electrical & Operational Information
AMP
3.8
Horsepower
3/4 hp
Volts
230V
Warranty & Product Information
OEM Part
No
Origin
Global
UL Listed
No
UPC
095247092796