This product requires certification to purchase.

3/4 in. 90° PVC Liquid Tite Fitting

DiversiTech®

3/4 in. 90° PVC Liquid Tite Fitting

  • Fast #
  • Part #DIV21824
  • Item #12052548
  • Manufacturer Part #21824
3.2 out of 5 Customer Rating
Brand image
DiversiTech®

3/4 in. 90° PVC Liquid Tite Fitting

  • Fast #
  • Part #DIV21824
  • Item #12052548
  • Manufacturer Part #21824
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    11  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For use with metallic and non-metallic liquid tite conduit, type B
  • Provides smooth connection, no sharp edges to strip wire
  • Wiring easily pulls through
  • Suitable for indoor or outdoor use
  • UL listed, cUL listed
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3/4 in
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Width
14 in
Characteristics & Features
Material
Plastic
Material Type
PVC
Warranty & Product Information
Type
DIV21824
UL Listed
Yes
UPC
601986218245