This product requires certification to purchase.

3/4 in. EMT 1-Hole Pipe Strap

DiversiTech®

3/4 in. EMT 1-Hole Pipe Strap

  • Fast #
  • Part #DIV19401
  • Item #10867246
  • Manufacturer Part #19401
4.9 out of 5 Customer Rating
Brand image
DiversiTech®

3/4 in. EMT 1-Hole Pipe Strap

  • Fast #
  • Part #DIV19401
  • Item #10867246
  • Manufacturer Part #19401
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 100 Case: 1000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    21  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Easy to use and install
  • UL and CSA listed
  • Suitable for indoor or outdoor use
  • Zinc-plated steel resists corrosion
  • Secures EMT conduit to surfaces for greater load bearing
  • Male threads
  • 1/2 in universal inlets/outlets
  • Less handles, see pages
  • Requires Certification

Documents

Dimensions & Measurements
Depth
3/4 in
Fits Pipe Size
3/4 in
Height
1 in
Length
3/4 in
Width
2 in
Characteristics & Features
Coating
Zinc
Color Finish Category
Silver Tones
Color Finish Name
Silver
Material
Steel
Warranty & Product Information
Application
EMT Conduit, Indoor, Outdoor
Product Type
Strap
Type
DIV19401
UL Listed
Yes