3/4 in. Knockout Seal
3/4 in. Knockout Seal
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The knockout seals and hole plugs used to cap unused knockout holes in box or enclosure.
- The knockouts are zinc plated steel and the plugs are made of nylon.
- For 3/4in. Knockouts.
Specifications
- Fitting Size 1:
- 3/4
- Fitting Sizes:
- 3/4 in
- Material:
- Steel
- UPC:
- 780653024829