This product requires certification to purchase.

3/4 in. Non-Watertight Non-Metallic Connector

DiversiTech®

3/4 in. Non-Watertight Non-Metallic Connector

  • Fast #
  • Part #DIV15331
  • Item #12052519
  • Manufacturer Part #15331
5 out of 5 Customer Rating
Brand image
DiversiTech®

3/4 in. Non-Watertight Non-Metallic Connector

  • Fast #
  • Part #DIV15331
  • Item #12052519
  • Manufacturer Part #15331
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 400
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    11  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Cable connections for Romex wire
  • For Type SEU and NM Cable;
  • UL/CSA Listed
  • Assembled with Zinc Die Cast Combo Screw
  • Requires Certification

Documents

Dimensions & Measurements
Fitting Size 1
3/4 in
Fitting Size 2
3/4 in
Fitting Sizes
3/4 in
Characteristics & Features
Material
Die Cast Zinc
Warranty & Product Information
Type
DIV15331
UPC
601986153317