This product requires certification to purchase.

3/4 in. PVC Pipe Strap

DiversiTech®

3/4 in. PVC Pipe Strap

  • Fast #
  • Part #DIV19492
  • Item #10867257
  • Manufacturer Part #19492
3.1 out of 5 Customer Rating
Brand image
DiversiTech®

3/4 in. PVC Pipe Strap

  • Fast #
  • Part #DIV19492
  • Item #10867257
  • Manufacturer Part #19492
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 100 Pallet: 42000
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    19  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • For Schedule 40 PVC Conduit
  • Heavy Duty Polyethylene resists deterioration from UV rays and breakage from extreme cold
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1/2 in
Height
2-1/10 in
Width
2-1/10 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Polyethylene
Warranty & Product Information
Application
Schedule 40 PVC Pipe
Product Type
Strap
Type
DIV19492
UL Listed
Yes