This product requires certification to purchase.

3/4 in. x 60 ft. Plastic Electrical Tape in Black

DiversiTech®

3/4 in. x 60 ft. Plastic Electrical Tape in Black

  • Fast #
  • Part #DIV5255
  • Item #3756341
  • Manufacturer Part #5255
5 out of 5 Customer Rating
Brand image
DiversiTech®

3/4 in. x 60 ft. Plastic Electrical Tape in Black

  • Fast #
  • Part #DIV5255
  • Item #3756341
  • Manufacturer Part #5255
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Holds up to 7 lbs./inch when attached to steel surface
  • Requires Certification

Documents

Dimensions & Measurements
Length
60 ft
Size
3/4 in x 60 ft
Thickness
7 mil
Width
3/4 in
Characteristics & Features
Color Finish Category
Blacks
Color Finish Name
Black
Material
Plastic
Material Type
Vinyl
Tensile Strength
7 lbs/inch
Warranty & Product Information
Product Type
Electrical Tape
UL Listed
Yes
UPC
780653011515