This product requires certification to purchase.

3/4 in. x 66 ft. Plastic Electrical Tape in Red

DiversiTech®

3/4 in. x 66 ft. Plastic Electrical Tape in Red

  • Fast #
  • Part #DIVET35R
  • Item #3535870
  • Manufacturer Part #ET35R
4.8 out of 5 Customer Rating
Brand image
DiversiTech®

3/4 in. x 66 ft. Plastic Electrical Tape in Red

  • Fast #
  • Part #DIVET35R
  • Item #3535870
  • Manufacturer Part #ET35R
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 10
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Scotch® Vinyl electrical tape 35 is a premium-grade, 7-mil thick polyvinyl chloride (PVC) color-coding tape
  • Outstanding electrical and mechanical properties make this tape excellent for use in phase identification, color coding of motor leads and piping systems
  • Provides electrical and mechanical protection with the combination of an aggressive, pressure-sensitive, rubber-resin adhesive and an elastic PVC backing
  • Tape is flame-retardant and is highly resistant to UV rays, abrasion, moisture, alkalis, acids, solvents and varying weather conditions
  • It stretches easily and adheres virtually in any shape
  • Ideal for insulating electrical wires and is compatible with synthetic cable insulations, jackets and splicing compounds
  • UL listed, VDE, CSA certified and ROHS 2011/65/EU compliant
  • Requires Certification
Dimensions & Measurements
Length
66 ft
Size
3/4 in x 66 ft
Width
3/4 in
Characteristics & Features
Color Finish Category
Reds
Color Finish Name
Red
Material
Plastic
Material Type
Vinyl
Proposition 65
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Temperature Range
Up to 176 Deg F
Warranty & Product Information
Product Type
Electrical Tape
UPC
054007108108