This product requires certification to purchase.

3/4 Pillow Block Bearing

DiversiTech®

3/4 Pillow Block Bearing

  • Fast #
  • Part #DIV6642
  • Item #2886099
  • Manufacturer Part #6642
3.9 out of 5 Customer Rating
Brand image
DiversiTech®

3/4 Pillow Block Bearing

  • Fast #
  • Part #DIV6642
  • Item #2886099
  • Manufacturer Part #6642
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Devco® 6642 Hex Head Cap Screws, 3/8 in- 16 size, 1 in length, pack of 12 are made of low carbon, grade 2 steel and are USS Classified. The total thread length on these screws equal 2x diameter + 1/4 in This product was made by DiversiTech for the DiversiTech branded items.
  • Requires Certification
Dimensions & Measurements
Depth
5-1/4 in
Height
1-3/10 in
Length
5-1/4 in
Width
3-1/20 in
Warranty & Product Information
Type
DIV6642
UPC
780653018286