This product requires certification to purchase.

3/4 x 5/8 x 2 in. Sweat Reducing Coupling

DiversiTech®

3/4 x 5/8 x 2 in. Sweat Reducing Coupling

  • Fast #
  • Part #DIVC1650149
  • Item #3352210
  • Manufacturer Part #C165-0149
4.3 out of 5 Customer Rating
Brand image
DiversiTech®

3/4 x 5/8 x 2 in. Sweat Reducing Coupling

  • Fast #
  • Part #DIVC1650149
  • Item #3352210
  • Manufacturer Part #C165-0149
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Copper construction
  • Copper is reusable so it's ideal for sustainable projects
  • Corrosion resistant to protect mechanical strength
  • Requires Certification
Dimensions & Measurements
Diameter - Outside
3/4 in
End Connection 1
Sweat
End Connection 2
Sweat
End Connections
Sweat
Fitting Size 1
3/4 in
Fitting Size 2
5/8 in
Fitting Sizes
3/4 in x 5/8 in
Length
2 in
Weight
0.05 lb
Characteristics & Features
Fitting Type
Coupling, Reducing
Material
Copper
Warranty & Product Information
Origin
Global
UPC
095247108947