This product requires certification to purchase.

3/4X520 Teflon Tape

DiversiTech®

3/4X520 Teflon Tape

  • Fast #
  • Part #DIV6735
  • Item #1597029
  • Manufacturer Part #6-735
4 out of 5 Customer Rating
Brand image
DiversiTech®

3/4X520 Teflon Tape

  • Fast #
  • Part #DIV6735
  • Item #1597029
  • Manufacturer Part #6-735
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The tape creates a clean, positive seal on threaded connections
  • Non-toxic
  • Withstands up to 2000 psi of pressure
  • For use with chemicals, solvents, oxygen, and on food lines
  • Requires Certification
Dimensions & Measurements
Depth
2-1/4 in
Height
1 in
Length
260 in
Width
1/2 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Warranty & Product Information
UPC
062627434521