This product requires certification to purchase.

3/8 in. 90 Degree Die Cast Zinc Conduit Connector with 1/2 in. Knockout

DiversiTech®

3/8 in. 90 Degree Die Cast Zinc Conduit Connector with 1/2 in. Knockout

  • Fast #
  • Part #DIVPI315
  • Item #9318445
  • Manufacturer Part #PI315
4.1 out of 5 Customer Rating
Brand image
DiversiTech®

3/8 in. 90 Degree Die Cast Zinc Conduit Connector with 1/2 in. Knockout

  • Fast #
  • Part #DIVPI315
  • Item #9318445
  • Manufacturer Part #PI315
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • These connectors are used to terminate Flexible metal conduit to a knock-out in a dry location box or enclosure
  • Use to terminate flexible metallic conduit to a knock-out in a dry location box or enclosure
  • Made of die-cast zinc
  • Usable indoors or outdoors
  • UL listed
  • Requires Certification
Dimensions & Measurements
Fitting Size 1
3/8 in
Fitting Size 2
3/8 in
Fitting Sizes
3/8 in
Characteristics & Features
Material
Die Cast Zinc
Warranty & Product Information
UPC
780653024805