This product requires certification to purchase.

3/8 in. Leg Staple for P35S

DiversiTech®

3/8 in. Leg Staple for P35S

  • Fast #
  • Part #DIV540356
  • Item #3184286
  • Manufacturer Part #540-356
5 out of 5 Customer Rating
Brand image
DiversiTech®

3/8 in. Leg Staple for P35S

  • Fast #
  • Part #DIV540356
  • Item #3184286
  • Manufacturer Part #540-356
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Easy to use
  • Rust resistant
  • Made of 20-gauge steel
  • Use to secure wires
  • High quality vitreous china
  • Round ceramic vessel
  • Requires Certification
Dimensions & Measurements
Gauge (metal)
20 ga
Height
3/8 in
Length
4-1/2 in
Package Quantity
Pack of 5000
Weight
1.2 lb
Width
3 in
Characteristics & Features
Brand Model Compatibility
P35S
Color Finish Name
Grey
Tool Type
Staple
Warranty & Product Information
Type
DIV540356
UPC
079055035381