This product requires certification to purchase.

3/8 in. x 100 ft. Clear Braided Vinyl Tubing

DiversiTech®

3/8 in. x 100 ft. Clear Braided Vinyl Tubing

  • Fast #
  • Part #DIV738B
  • Item #8050407
  • Manufacturer Part #7-38B
3.1 out of 5 Customer Rating
Brand image
DiversiTech®

3/8 in. x 100 ft. Clear Braided Vinyl Tubing

  • Fast #
  • Part #DIV738B
  • Item #8050407
  • Manufacturer Part #7-38B
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Clear Vinyl Chloride (PVC)
  • Reinforced polyester caliber 300-500
  • Extra rigid design resists crimping and kinking due to durometer value of 78-80 (shore A)
  • Service temperature 140° F. (60° C.)
  • Durometer: Shore 78-80A
  • Requires Certification

Documents

Dimensions & Measurements
Diameter - Outside
1/2 in
Length
100 ft
Characteristics & Features
Material
Plastic
Material Type
Vinyl
PipeTubing Size
3/8 in
Warranty & Product Information
Product Type
Tubing
UPC
095247161058