This product requires certification to purchase.

3 in. Soffit

DiversiTech®

3 in. Soffit

  • Fast #
  • Part #DIV230SF3
  • Item #7074271
  • Manufacturer Part #230-SF3
4.5 out of 5 Customer Rating
Brand image
DiversiTech®

3 in. Soffit

  • Fast #
  • Part #DIV230SF3
  • Item #7074271
  • Manufacturer Part #230-SF3
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 1400
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • SpeediChannel® is the perfect universal installation system - combining high quality resins in a paintable natural color easily adapted to any colored mounting.
  • Ideal for outdoor applications where the SpeediChannel™ runs up an exterior wall and enters the house vertically through the soffit.
  • Its large flat surface area easily covers the rough opening cut in the soffit.
  • Furnished in two parts, the Soffit Fitting easily snaps onto the SpeediChannel™ for a clean installation.
  • SpeediClip™, a unique sliding rail system that makes line set installation a one man job.
  • UV resistant.
  • Requires Certification

Documents

Dimensions & Measurements
Depth
5-1/4 in
Fitting Size 1
3 in
Fitting Sizes
3 in
Width
5-1/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Plastic
Warranty & Product Information
UPC
095247143801