This product requires certification to purchase.

3 in. Support Riser Plastic

DiversiTech®

3 in. Support Riser Plastic

  • Fast #
  • Part #DIVHPR32P
  • Item #1889707
  • Manufacturer Part #HPR-3-2P
4.7 out of 5 Customer Rating
Brand image
DiversiTech®

3 in. Support Riser Plastic

  • Fast #
  • Part #DIVHPR32P
  • Item #1889707
  • Manufacturer Part #HPR-3-2P
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 32 Case: 32
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Elevates condensers, heat pumps and air handlers
  • Heavy duty plastic
  • Includes butyl mastic for no-slip connection
  • Sturdy and stable
  • Two piece heat pump risers are available in 3 in. and 6 in. HPR-EXT 4 in. extension can also be added to either size
  • Sturdy design, four risers can handle up to 2,000 lb. uniform load
  • Environmentally friendly, molded from recycled polypropylene material
  • Unaffected by UV exposure or extreme weather
  • Can be used indoors or outdoors
  • Made in the USA
  • Requires Certification

Documents


Specifications

Color Finish Name:
Grey
Height:
3 in
Length:
6 in
Material:
Plastic
Material Type:
Polypropylene
Proposition 65:
WARNING: Cancer and Reproductive Harm - For more information go to www.P65Warnings.ca.gov
Size:
3 in
UPC:
095247084111
Width:
6 in
Work Load Limit:
2000 lb