This product requires certification to purchase.

3 Wire 8 Gauge Term Lock Comp Repair Kit

DiversiTech®

3 Wire 8 Gauge Term Lock Comp Repair Kit

  • Fast #
  • Part #DIVTLC38
  • Item #1597034
  • Manufacturer Part #TLC-3-8
5 out of 5 Customer Rating
Brand image
DiversiTech®

3 Wire 8 Gauge Term Lock Comp Repair Kit

  • Fast #
  • Part #DIVTLC38
  • Item #1597034
  • Manufacturer Part #TLC-3-8
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Simplifies the repair of burned or damaged spade terminals when reconnecting or replacing a compressor
  • Fits both non-burned and burned terminals
  • Connects to the compressor via precision brass cylinders that fit over the terminals and connect with stainless steel set screws
  • Wires are permanently attached
  • Standard factory 600V, 65 strand machine wire
  • Easy to install and guaranteed for the life of the compressor
  • 3 wire, 10 gauge
  • Requires Certification
Dimensions & Measurements
Height
1-3/10 in
Length
8-17/20 in
Width
6-1/20 in
Characteristics & Features
Color Finish Name
Black
Material
Brass
Proposition 65
WARNING: THIS PRODUCT CAN EXPOSE YOU TO CHEMICALS, INCLUDING LEAD, WHICH IS KNOWN TO THE STATE OF CALIFORNIA TO CAUSE CANCER AND BIRTH DEFECTS OR OTHER REPRODUCTIVE HARM. For more information go to www.P65Warnings.ca.gov
Electrical & Operational Information
Volts
600V
Wire Gauge (AWG)
8 ga
Warranty & Product Information
Product Type
Repair Kit
UPC
095247144600