This product requires certification to purchase.

30 Amp In-line Fuse Holder

DiversiTech®

30 Amp In-line Fuse Holder

  • Fast #
  • Part #DIVFH1
  • Item #1597026
  • Manufacturer Part #FH-1
3.7 out of 5 Customer Rating
Brand image
DiversiTech®

30 Amp In-line Fuse Holder

  • Fast #
  • Part #DIVFH1
  • Item #1597026
  • Manufacturer Part #FH-1
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 40
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • For fusing all control circuits up to 30 A
  • Features rigid plastic protective covering for each use
  • Used on AC and DC circuits
  • Requires Certification
Dimensions & Measurements
Depth
8-1/2 in
Width
5-3/4 in
Characteristics & Features
Material
Plastic
Electrical & Operational Information
AMP
30
Warranty & Product Information
Product Type
In-line Fuse Holder
UL Listed
Yes
UPC
686109520009