3/16 x 1/8 in. OD x ID Copper Extension Access Fitting 6-Pack

You last purchased this on
 
DiversiTech®

3/16 x 1/8 in. OD x ID Copper Extension Access Fitting 6-Pack

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

3/16 x 1/8 in. OD x ID Copper Extension Access Fitting 6-Pack

  • Fast #
  • Part #DIVVAX3
  • Item #3184328
  • Manufacturer Part #VAX-3
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • May be installed in any position on either high or low side for charging, purging, quick testing or pressure checking
  • DiversiTech's access fittings have 1/4" SAE male flare access ports and include a quick seal cap and a stainless and brass special refrigerant valve core
  • A convenient low cost port for refrigeration servicing
  • Requires Certification

Specifications

Depth:
5-1/2 in
Diameter:
1/8 in
Diameter - Inside 1:
1/8 in
Diameter - Outside:
3/16 in
Elbow Degree:
90 DD
Height:
1/2 in
Length:
4-1/2 in
Material:
Copper, Stainless Steel, Brass
Package Quantity:
Pack of 6
PipeTubing Size:
1/4 in
Product Type:
Access Fitting
Vent Ducted or Ductless:
Ducted
Width:
5-1/2 in