This product requires certification to purchase.

333 Degree Inch Line FUSIBLE LINK

DiversiTech®

333 Degree Inch Line FUSIBLE LINK

  • Fast #
  • Part #DIVHFL4333
  • Item #1894693
  • Manufacturer Part #HFL-4333
4.7 out of 5 Customer Rating
Brand image
DiversiTech®

333 Degree Inch Line FUSIBLE LINK

  • Fast #
  • Part #DIVHFL4333
  • Item #1894693
  • Manufacturer Part #HFL-4333
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 50 Case: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fusible links are temperature-sensitive, one time devices
  • Engineered as safety links, they open the circuit if the designed limit temperature is reached
  • Requires Certification

Specifications

Depth:
6 in
Origin:
Domestic
Product Type:
Fusible Link
Size:
3-3/4 in x 1/4 in x 6 in
UL Listed:
Yes
UPC:
686109562030
Width:
3-3/4 in