This product requires certification to purchase.

35A Fuse Dual Element - Pack of 2

DiversiTech®

35A Fuse Dual Element - Pack of 2

  • Fast #
  • Part #DIVEDCR35
  • Item #8254609
  • Manufacturer Part #ED-CR35
4.1 out of 5 Customer Rating
Brand image
DiversiTech®

35A Fuse Dual Element - Pack of 2

  • Fast #
  • Part #DIVEDCR35
  • Item #8254609
  • Manufacturer Part #ED-CR35
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Devco® ED-CR35 Dual element fuse, 35 Amps, pack of 2 provides time delay for temporary over-current conditions and motor running protection for heating and air conditioning equipment.
  • U.L. Class RK-5, Standard for Safety 198E, Current Limiting Fuses, Interrupting Rating 200,000 Amps. rms. A.C. Eliminates unnecessary maintenance from harmless overloads. This product was made by DiversiTech for the DiversiTech branded items.
  • Requires Certification
Dimensions & Measurements
Depth
7-3/4 in
Length
7-3/4 in
Package Quantity
Pack of 2
Width
5-2/5 in
Electrical & Operational Information
AMP
35
Volts
250V
Warranty & Product Information
Origin
Domestic
Type
DEDCR35
UPC
095247140169