This product requires certification to purchase.

36 in. Nylon Heavy Duty Ductwork Cable Ties in Natural (Pack of 50)

DiversiTech®

36 in. Nylon Heavy Duty Ductwork Cable Ties in Natural (Pack of 50)

  • Fast #
  • Part #DIV7P36
  • Item #10384703
  • Manufacturer Part #7-P36
5 out of 5 Customer Rating
Brand image
DiversiTech®

36 in. Nylon Heavy Duty Ductwork Cable Ties in Natural (Pack of 50)

  • Fast #
  • Part #DIV7P36
  • Item #10384703
  • Manufacturer Part #7-P36
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Accommodates up to 10 in duct
  • Versatile and functional
  • Made from UV-stable nylon
  • Will not rust, rot or corrode
  • Tensioning tool allows operator to adjust strap to any desired tension
  • Requires Certification
Dimensions & Measurements
Depth
36 in
Length
36 in
Package Quantity
Pack of 50
Width
5-9/10 in
Characteristics & Features
Color Finish Category
Neutrals
Color Finish Name
Natural
Material
Plastic
Material Type
Nylon
Tensile Strength
175 lbs/inch
Warranty & Product Information
Origin
Global
Product Type
Heavy Duty Cable Ties
UPC
095247085651