4-1/2 in. 50 Pack Insulated Spring Spade in Black
4-1/2 in. 50 Pack Insulated Spring Spade in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Wire range 16-14
- The insulation on fully insulated slip-ons is vinyl or nylon
Specifications
- Color Finish Name:
- Blue, Silver
- Length:
- 4-1/2 in
- Package Quantity:
- Pack of 50
- Product Type:
- Spade
- Type:
- DIV6239LX
- UL Listed:
- No
- UPC:
- 780653015483
- Width:
- 1-1/2 in