This product requires certification to purchase.

4-1/2 x 2-1/2 in. Switch Cover

DiversiTech®

4-1/2 x 2-1/2 in. Switch Cover

  • Fast #
  • Part #DIV625S19
  • Item #2112965
  • Manufacturer Part #625-S19
5 out of 5 Customer Rating
Brand image
DiversiTech®

4-1/2 x 2-1/2 in. Switch Cover

  • Fast #
  • Part #DIV625S19
  • Item #2112965
  • Manufacturer Part #625-S19
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The DiversiTech bright red emergency switch plates are for use with gas and oil burners.
  • Switch covers come with emergency and gas or oil already printed on them.
  • Made from high strength steel.
  • Red enamel powder-coated for added visibility and durability.
  • Standard toggle opening on narrow switch plate to fit utility boxes.
  • Easy to install.
  • UL, cUL, RoHS compliant.
  • Requires Certification
Dimensions & Measurements
Height
4-1/2 in
Characteristics & Features
Color Finish Name
Red
Material
Steel
Warranty & Product Information
UPC
785592983831