This product requires certification to purchase.

4 in. 90° Line Set Cover Inside Elbow in Brown

DiversiTech®

4 in. 90° Line Set Cover Inside Elbow in Brown

  • Fast #
  • Part #DIV230EB4B
  • Item #9531133
  • Manufacturer Part #230-EB4B
4.2 out of 5 Customer Rating
Brand image
DiversiTech®

4 in. 90° Line Set Cover Inside Elbow in Brown

  • Fast #
  • Part #DIV230EB4B
  • Item #9531133
  • Manufacturer Part #230-EB4B
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 840
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • 4" line set cover 90° elbow
  • Brown
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
Height
1-1/4 in
Length
4 in
Size
3 in
Width
4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Resin
Warranty & Product Information
UPC
095247161157