This product requires certification to purchase.

4 in. Box Cover Blank

DiversiTech®

4 in. Box Cover Blank

  • Fast #
  • Part #DIVM752CC
  • Item #12052636
  • Manufacturer Part #M752CC
5 out of 5 Customer Rating
Brand image
DiversiTech®

4 in. Box Cover Blank

  • Fast #
  • Part #DIVM752CC
  • Item #12052636
  • Manufacturer Part #M752CC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 76800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    10  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of high quality steel
  • UL listed
  • Flat blank cover
  • Easy to install
  • Requires Certification
Dimensions & Measurements
Height
4-1/4 in
Length
4-1/4 in
Characteristics & Features
Color Finish Name
Silver
Material
Steel
Warranty & Product Information
Type
DIVM752CC
UPC
601986000147