This product requires certification to purchase.

4 in. Flat Wall Escutcheon, White

DiversiTech®

4 in. Flat Wall Escutcheon, White

  • Fast #
  • Part #DIV230FR4W
  • Item #9531129
  • Manufacturer Part #230-FR4W
3.7 out of 5 Customer Rating
Brand image
DiversiTech®

4 in. Flat Wall Escutcheon, White

  • Fast #
  • Part #DIV230FR4W
  • Item #9531129
  • Manufacturer Part #230-FR4W
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Made of UV resistant PVC material to resist the elements and provide lasting protection
  • Paintable
  • Requires Certification
Dimensions & Measurements
Elbow Degree
90°
Height
1-1/4 in
Length
6 in
Size
3 in
Width
3-3/4 in
Characteristics & Features
Color Finish Category
Whites
Color Finish Name
White
Material
Resin
Warranty & Product Information
Type
DIV230FR4W
UPC
095247162642