4 in. White Wall Inlet Cover
4 in. White Wall Inlet Cover
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10 Pallet: 540.00-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Made of UV resistant PVC material to resist the elements and provide lasting protection
- Paintable
Specifications
- Color Finish Category:
- Browns
- Color Finish Name:
- Brown
- Elbow Degree:
- 90°
- Height:
- 4 in
- Length:
- 7-1/2 in
- Material:
- Resin
- Size:
- 4 in
- UPC:
- 095247162901
- Width:
- 5-3/4 in