This product requires certification to purchase.

4 x 2 in. Box Cover for Toggle Switch

DiversiTech®

4 x 2 in. Box Cover for Toggle Switch

  • Fast #
  • Part #DIVM865CC
  • Item #12052642
  • Manufacturer Part #M865CC
4.7 out of 5 Customer Rating
Brand image
DiversiTech®

4 x 2 in. Box Cover for Toggle Switch

  • Fast #
  • Part #DIVM865CC
  • Item #12052642
  • Manufacturer Part #M865CC
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 200 Pallet: 76800
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    10  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of high quality steel
  • UL listed
  • Easy to install
  • Includes mounting screws
  • Requires Certification
Dimensions & Measurements
Height
1/4 in
Length
4 in
Characteristics & Features
Color Finish Name
Silver
Material
Steel
Warranty & Product Information
Type
DIVM865CC
UPC
601986000215