This product requires certification to purchase.

4 x 4 in. Box Cover Single Toggle

DiversiTech®

4 x 4 in. Box Cover Single Toggle

  • Fast #
  • Part #DIVM800CC
  • Item #12284612
  • Manufacturer Part #M800CC
5 out of 5 Customer Rating
Brand image
DiversiTech®

4 x 4 in. Box Cover Single Toggle

  • Fast #
  • Part #DIVM800CC
  • Item #12284612
  • Manufacturer Part #M800CC
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 6300
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    10  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Single Toggle
  • Steel Construction
  • Fire-Rated
  • Requires Certification

Documents

Dimensions & Measurements
Height
4-13/100 in
Length
4 in
Characteristics & Features
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm
Warranty & Product Information
Type
DIVM800CC