This product requires certification to purchase.

4 x 4 in. Drawn Metal Box

DiversiTech®

4 x 4 in. Drawn Metal Box

  • Fast #
  • Part #DIVM226D
  • Item #12052632
  • Manufacturer Part #M226D
3.6 out of 5 Customer Rating
Brand image
DiversiTech®

4 x 4 in. Drawn Metal Box

  • Fast #
  • Part #DIVM226D
  • Item #12052632
  • Manufacturer Part #M226D
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 50 Pallet: 1600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    4  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of high quality steel
  • UL listed
  • 1/2" knockouts
  • Easy to install
  • S-Brackets Mount to the Side of Studs
  • Requires Certification

Documents

Dimensions & Measurements
Depth
1-1/2 in
Height
1-3/4 in
Width
4 in
Characteristics & Features
Color Finish Name
Silver
Material
Steel
Warranty & Product Information
Type
DIVM226D
UL Listed
Yes
UPC
601986000109