This product requires certification to purchase.

4 x 4 in. Welded Metal Box

DiversiTech®

4 x 4 in. Welded Metal Box

  • Fast #
  • Part #DIVM231W
  • Item #12052633
  • Manufacturer Part #M231W
4.7 out of 5 Customer Rating
Brand image
DiversiTech®

4 x 4 in. Welded Metal Box

  • Fast #
  • Part #DIVM231W
  • Item #12052633
  • Manufacturer Part #M231W
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1152
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available
    5  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Constructed of high quality steel
  • UL listed
  • 1/2" and 3/4" knockouts
  • F-Brackets Mount to the Front of Studs
  • S-Brackets Mount to the Side of Studs
  • Requires Certification

Documents

Dimensions & Measurements
Depth
2-1/8 in
Height
2-1/4 in
Width
4 in
Characteristics & Features
Color Finish Name
Silver
Material
Steel
Warranty & Product Information
Type
DIVM231W
UL Listed
Yes
UPC
601986000413