This product requires certification to purchase.

40 x 40 x 2 in. Equipment Pad Concrete and Plastic

This product has been replaced by

DiversiTech® Grey 36 x 48 in. Concrete Equipment Pad
DiversiTech® 40 in. x 40 in. x 3 in. Concrete and Foam Equipment Pad - Grey
Manufacturer Part #UC4040-3
DiversiTech®

40 x 40 x 2 in. Equipment Pad Concrete and Plastic

  • Fast #
  • Part #DIVUC40402
  • Item #3351304
  • Manufacturer Part #UC4040-2
4.6 out of 5 Customer Rating
Brand image

This product has been replaced by

DiversiTech® Grey 36 x 48 in. Concrete Equipment Pad
DiversiTech® 40 in. x 40 in. x 3 in. Concrete and Foam Equipment Pad - Grey
Manufacturer Part #UC4040-3
DiversiTech®

40 x 40 x 2 in. Equipment Pad Concrete and Plastic

  • Fast #
  • Part #DIVUC40402
  • Item #3351304
  • Manufacturer Part #UC4040-2
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • The lightest weight cement-based pad for ease of handling and proven durability.
  • Heavy-duty yet ultra-lightweight
  • Freeze/thaw, UV, chemical & flame resistant for long-term life outdoors
  • Earthquake Code compliant pads available for use in the relevant West Coast locations
  • Where local codes supersede the International code and require a pad thicker than 2” - 3” UltraLite® is the solution.
  • Requires Certification
Dimensions & Measurements
Allowable Load
1915 lbs
Length
40 in
Size
40 in x 40 in x 2 in
Thickness
2 in
Width
40 in
Characteristics & Features
Color Finish Category
Greys
Color Finish Name
Grey
Material
Concrete, Plastic
Material Type
Polystyrene
Warranty & Product Information
UPC
095247105182