This product requires certification to purchase.

45° Copper Elbow, C295-0100

DiversiTech®

45° Copper Elbow, C295-0100

  • Fast #
  • Part #DIVC2950100
  • Item #3350888
  • Manufacturer Part #C295-0100
5 out of 5 Customer Rating
Brand image
DiversiTech®

45° Copper Elbow, C295-0100

  • Fast #
  • Part #DIVC2950100
  • Item #3350888
  • Manufacturer Part #C295-0100
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 25 Case: 25
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Copper construction
  • Copper is reusable so it's ideal for sustainable projects
  • Requires Certification
Dimensions & Measurements
Depth
1 in
Height
1/4 in
Length
1 in
Width
1/4 in
Characteristics & Features
Material
Copper
Warranty & Product Information
Type
DIVC2950100
UPC
095247109487