This product requires certification to purchase.

5/8" Braided Vinyl Tubing (100 ft.)

DiversiTech®

5/8" Braided Vinyl Tubing (100 ft.)

  • Fast #
  • Part #DIV758B
  • Item #10040669
  • Manufacturer Part #7-58B
5 out of 5 Customer Rating
Brand image
DiversiTech®

5/8" Braided Vinyl Tubing (100 ft.)

  • Fast #
  • Part #DIV758B
  • Item #10040669
  • Manufacturer Part #7-58B
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
5/8 in
Length
100 ft
Characteristics & Features
Color Finish Name
Clear
Material
Plastic
Material Type
PVC
Warranty & Product Information
Type
DIV758B
UPC
095247161072