This product requires certification to purchase.

500 LB Mini Split WALL Bracket

DiversiTech®

500 LB Mini Split WALL Bracket

  • Fast #
  • Part #DIVQSWB1000
  • Item #5133240
  • Manufacturer Part #QSWB1000
3.5 out of 5 Customer Rating
Brand image
DiversiTech®

500 LB Mini Split WALL Bracket

  • Fast #
  • Part #DIVQSWB1000
  • Item #5133240
  • Manufacturer Part #QSWB1000
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 40
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Our Quick-Sling Vertical Air Handler Stand is Made of 14-gauge square steel tubing and fits all LG, Unico and Mitsubishi Air Handlers.
  • Each foot is slotted to receive 1/4”/20 hardware, which allows the stand to bolt to concrete, cement, or wood for security and stability.
  • It is adjustable left to right in 1” increments up to 6”.
  • Available in 12", 18" and 24" height.
  • 19", 23" and 27" Arms are available.
  • Holds up to 500 lbs.
  • Requires Certification
Dimensions & Measurements
Allowable Load
500 lbs
Height
4 in
Length
34 in
Width
23 in
Characteristics & Features
Color Finish Name
White
Material
Steel
Warranty & Product Information
Type
DIVQSWB1000
UPC
095247158072