This product requires certification to purchase.

50A Dual Element Fuse - Pack of 2

DiversiTech®

50A Dual Element Fuse - Pack of 2

  • Fast #
  • Part #DIVEDCR50
  • Item #8254606
  • Manufacturer Part #ED-CR50
4.8 out of 5 Customer Rating
Brand image
DiversiTech®

50A Dual Element Fuse - Pack of 2

  • Fast #
  • Part #DIVEDCR50
  • Item #8254606
  • Manufacturer Part #ED-CR50
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • The Devco® ED-CR50 Dual element fuse, 50 Amps, pack of 2 provides time delay for temporary over-current conditions and motor running protection for heating and air conditioning equipment.
  • U.L. Class RK-5, Standard for Safety 198E, Current Limiting Fuses, Interrupting Rating 200,000 Amps. rms. A.C. Eliminates unnecessary maintenance from harmless overloads. This product was made by DiversiTech for the DiversiTech branded items.
  • Requires Certification
Dimensions & Measurements
Depth
6-1/2 in
Length
6-1/2 in
Package Quantity
Pack of 2
Width
3 in
Electrical & Operational Information
AMP
50
Volts
250V
Warranty & Product Information
Origin
Domestic
Type
DEDCR50
UPC
095247140190