This product requires certification to purchase.

6-14 Wire Gauge 2A Lug

DiversiTech®

6-14 Wire Gauge 2A Lug

  • Fast #
  • Part #DIVPI221
  • Item #3757178
  • Manufacturer Part #PI221
5 out of 5 Customer Rating
Brand image
DiversiTech®

6-14 Wire Gauge 2A Lug

  • Fast #
  • Part #DIVPI221
  • Item #3757178
  • Manufacturer Part #PI221
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Used to join cable to equipment pads or terminal blocks in a variety of power applications including panel boards, switchgear, terminations and transformers.
  • Perfect for commercial or residential applications and offer quality, performance and application versatility.
  • Dual rated, 1-conductor lugs are constructed from high strength aluminum alloy.
  • Electro tin-plated to provide low contact-resistance.
  • Suitable for use with either copper or aluminum conductors.
  • Requires Certification
Dimensions & Measurements
Height
37/50 in
Length
3-33/50 in
Width
2-97/100 in
Characteristics & Features
Color Finish Name
Aluminum
Material
Aluminum
Electrical & Operational Information
AMP
3
Warranty & Product Information
Type
DIVPI221
UPC
780653024591