This product requires certification to purchase.

6-4/5 in. Female Disconnect

DiversiTech®

6-4/5 in. Female Disconnect

  • Fast #
  • Part #DIVDXF1
  • Item #2251427
  • Manufacturer Part #DXF1
5 out of 5 Customer Rating
Brand image
DiversiTech®

6-4/5 in. Female Disconnect

  • Fast #
  • Part #DIVDXF1
  • Item #2251427
  • Manufacturer Part #DXF1
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 250 Case: 250 Pallet: 16600
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Butted seam construction prevents splitting under maximum pressure
  • Internal barrel serrations grip wires tightly to resist pull-out and reduce electrical resistance
  • Shouldered barrel insulation quickly positions terminal for proper crimping
  • Color coded insulation and wire range stamped on terminal for easy identification
  • Insulated
  • WF = with 1<SLASH/>2" I.P.S. adapters
  • Matching finish vegetable spray
  • Spray mounts on right or left
  • Quick-Snap® installation features quick connect spray hose
  • Lever handle with red/blue handle indicators
  • Requires Certification
Dimensions & Measurements
Length
6-4/5 in
Package Quantity
Pack of 10
Width
6-3/4 in
Characteristics & Features
Color Finish Name
Silver
Material
Plastic
Electrical & Operational Information
Wire Gauge (AWG)
10 ga
Warranty & Product Information
UL Listed
No
UPC
095247402076